Zoro Homepage
This item is Discontinued.
Spectrum TCI 1829-40-9 H0561-25G

TCI 1829-40-9 (Discontinued)

  • Mfr # H0561-25G
  • Zoro # G8142333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0561-25G
Zoro #
G8142333
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Hexaphenyldisiloxane
CAS Number
1829-40-9
Shelf Life
24 mo
Molecular Weight
534.81
Chemical Container Material
Clear Glass
Chemical Formula
C36H30OSi2
Chemical Container Type
Bottle

Description

Hexaphenyldisiloxane, CAS Number 1829-40-9, Molecular Weight 534.81, Chemical Formula C36H30OSi2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.