Zoro Homepage

TCI 1892-57-5

  • Mfr # D4029-5G

  • Zoro # G8053600


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
155.25
Chemical Container Type
Bottle
Chemical Formula
C8H17N3
Chemical Container Material
Clear Glass
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4029-5G
Zoro #
G8053600
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
1-(3-Dimethylaminopropyl)-3-Ethylcarbodiimide
Molecular Weight
155.25
Chemical Container Type
Bottle
Chemical Formula
C8H17N3
Chemical Container Material
Clear Glass
CAS Number
1892-57-5
Shelf Life
24 mo
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Chemical Grade
Reagent

Description

1-(3-Dimethylaminopropyl)-3-Ethylcarbodiimide, CAS Number 1892-57-5, Molecular Weight 155.25, Chemical Formula C8H17N3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.