Zoro Homepage

TCI 200880-40-6

  • Mfr # D3946-1G

  • Zoro # G8073173


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
688.86
Chemical Formula
C34H66NaO10P
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3946-1G
Zoro #
G8073173
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 g

Details

Item
1,2-Dimyristoyl-Sn-Glycero-3-Phospho-Rac-(1-Glycerol) Sodium Salt
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
688.86
Chemical Formula
C34H66NaO10P
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
200880-40-6

Description

1,2-Dimyristoyl-Sn-Glycero-3-Phospho-Rac-(1-Glycerol) Sodium Salt, CAS Number 200880-40-6, Molecular Weight 688.86, Chemical Formula C34H66NaO10P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.