Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 2082-79-3

  • Mfr # D1644-25G

  • Zoro # G7981290


product price: $67.39
/ea

Key Features

Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C35H62O3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1644-25G
Zoro #
G7981290
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Stearyl 3-(3,5-Di-Tert-Butyl-4-Hydroxyphenyl)Propionate
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C35H62O3
CAS Number
2082-79-3
Molecular Weight
530.88 F.W.
Container Type
Bottle
Application
GC Analysis
Product Type
Stearyl 3-(3,5-Di-Tert-Butyl-4-Hydroxyphenyl)Propionate
Container Material
Clear Glass
Form
Powder
Shipping Restrictions
HS n.o. 2918.29.7500
Purity
98 %
Quantity
25
PubChem CID
16386
Volume
25 g
MDL Number
MFCD00017498
REMOVE - Previous PI Node
S

Description

Stearyl 3-(3,5-Di-Tert-Butyl-4-Hydroxyphenyl)Propionate, CAS Number 2082-79-3, Molecular Weight 530.88 F.W., Chemical Formula C35H62O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2918.29.7500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.