TCI 2082-79-3
Mfr # D1644-500G
Zoro # G8032372
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C35H62O3
Chemical Container Size
500 g
CAS Number
2082-79-3
Chemical Grade
Reagent
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1644-500G
Zoro #
G8032372
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Stearyl 3-(3,5-Di-Tert-Butyl-4-Hydroxyphenyl)Propionate
Chemical Formula
C35H62O3
CAS Number
2082-79-3
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
530.88 F.W.
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Container Type
Bottle
Application
GC Analysis
Product Type
Stearyl 3-(3,5-Di-Tert-Butyl-4-Hydroxyphenyl)Propionate
Purity
98 %
Container Material
Clear Glass
Form
Powder
Shipping Restrictions
HS n.o. 2918.29.7500
Volume
500 g
REMOVE - Previous PI Node
S
PubChem CID
16386
Quantity
500
MDL Number
MFCD00017498
Description
Stearyl 3-(3,5-Di-Tert-Butyl-4-Hydroxyphenyl)Propionate, CAS Number 2082-79-3, Molecular Weight 530.88 F.W., Chemical Formula C35H62O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2918.29.7500
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.