Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 2110-78-3

  • Mfr # H0256-25ML

  • Zoro # G8143587


product price: $58.99
/ea

Key Features

Chemical Container Type
Bottle
Shipping Restrictions
UN3272, Esters, n.o.s., 3, PG III
Chemical Container Size
25 mL
CAS Number
2110-78-3
Chemical Formula
C5H10O3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0256-25ML
Zoro #
G8143587
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Methyl 2-Hydroxyisobutyrate
Chemical Container Type
Bottle
Shipping Restrictions
UN3272, Esters, n.o.s., 3, PG III
CAS Number
2110-78-3
Chemical Formula
C5H10O3
Shelf Life
24 mo
Molecular Weight
118.13
Chemical Container Material
Clear Glass

Description

Methyl 2-Hydroxyisobutyrate, CAS Number 2110-78-3, Molecular Weight 118.13, Chemical Formula C5H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.