TCI 2440-22-4
Mfr # H0560-500G
Zoro # G8209131
product price: $353.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Formula
C13H11N3O
Chemical Container Size
500 g
Molecular Weight
225.25
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0560-500G
Zoro #
G8209131
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
2-(2-Hydroxy-5-Methylphenyl)Benzotriazole
Shelf Life
24 mo
Chemical Formula
C13H11N3O
Molecular Weight
225.25
Chemical Container Type
Bottle
CAS Number
2440-22-4
Chemical Container Material
Clear Glass
Description
2-(2-Hydroxy-5-Methylphenyl)Benzotriazole, CAS Number 2440-22-4, Molecular Weight 225.25, Chemical Formula C13H11N3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.