Zoro Homepage

TCI 24512-63-8

  • Mfr # G0385-100MG

  • Zoro # G8223509


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
388.37
CAS Number
24512-63-8
Chemical Container Type
Bottle
Chemical Container Size
100 mg
Chemical Formula
C17H24O10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0385-100MG
Zoro #
G8223509
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Geniposide
Molecular Weight
388.37
CAS Number
24512-63-8
Chemical Container Type
Bottle
Chemical Formula
C17H24O10
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Geniposide, CAS Number 24512-63-8, Molecular Weight 388.37, Chemical Formula C17H24O10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.