Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 24512-63-8

  • Mfr # G0385-1G

  • Zoro # G8171690


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
388.37
Chemical Formula
C17H24O10
Chemical Container Size
1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G0385-1G
Zoro #
G8171690
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Geniposide
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
388.37
Chemical Formula
C17H24O10
Shelf Life
24 mo
CAS Number
24512-63-8

Description

Geniposide, CAS Number 24512-63-8, Molecular Weight 388.37, Chemical Formula C17H24O10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.