TCI 2503-56-2
Mfr # H0273-500G
Zoro # G8292949
product price: $740.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Molecular Weight
150.14
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H0273-500G
Zoro #
G8292949
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
7-Hydroxy-5-Methyl-1,3,4-Triazaindolizine
Molecular Weight
150.14
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C6H6N4O
CAS Number
2503-56-2
Description
7-Hydroxy-5-Methyl-1,3,4-Triazaindolizine, CAS Number 2503-56-2, Molecular Weight 150.14, Chemical Formula C6H6N4O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.