Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 257610-49-4

  • Mfr # F0518-5G

  • Zoro # G8279682


product price: $994.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
242.37
CAS Number
257610-49-4
Chemical Container Size
5 g
Chemical Container Type
Bottle
Chemical Formula
C15H15FSi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0518-5G
Zoro #
G8279682
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
(1-Fluorovinyl)Methyldiphenylsilane
Molecular Weight
242.37
CAS Number
257610-49-4
Chemical Container Type
Bottle
Chemical Formula
C15H15FSi
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

(1-Fluorovinyl)Methyldiphenylsilane, CAS Number 257610-49-4, Molecular Weight 242.37, Chemical Formula C15H15FSi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.