TCI 25952-53-8
Mfr # D1601-25G
Zoro # G8056023
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
191.7 F.W.
Chemical Container Size
25 g
Chemical Formula
C8H17N3¿HCl
Shelf Life
24 mo
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1601-25G
Zoro #
G8056023
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
1-(3-Dimethylaminopropyl)-3-Ethylcarbodiimide Hydrochloride
Molecular Weight
191.7 F.W.
Chemical Formula
C8H17N3¿HCl
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
25952-53-8
Chemical Container Type
Bottle
Container Type
Bottle
Product Type
1-(3-Dimethylaminopropyl)-3-Ethylcarbodiimide Hydrochloride
Shipping Restrictions
Class 6.1, HS n.o. 2925.19.4200, PG III, UN2811
Container Material
Clear Glass
Purity
98 %
Form
Powder
Features
Heat Sensitive, Moisture Sensitive
REMOVE - Previous PI Node
E
PubChem CID
2723939
Storage Temperature
0 to 10 Degrees C
Quantity
25
Volume
25 g
MDL Number
MFCD00012503
Description
1-(3-Dimethylaminopropyl)-3-Ethylcarbodiimide Hydrochloride, CAS Number 25952-53-8, Molecular Weight 191.7 F.W., Chemical Formula C8H17N3�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS n.o. 2925.19.4200, PG III, UN2811
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.