Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 2832-45-3

  • Mfr # H0447-500G

  • Zoro # G8146369


product price: $1,420.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C6H13NaO3S
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
188.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0447-500G
Zoro #
G8146369
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Sodium 1-Hexanesulfonate
Chemical Formula
C6H13NaO3S
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
188.22
CAS Number
2832-45-3

Description

Sodium 1-Hexanesulfonate, CAS Number 2832-45-3, Molecular Weight 188.22, Chemical Formula C6H13NaO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.