Zoro Homepage

TCI 28393-06-8

  • Mfr # H0775-100MG

  • Zoro # G8185103


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Molecular Weight
262.39
Chemical Container Material
Clear Glass
Chemical Container Size
100 mg
CAS Number
28393-06-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0775-100MG
Zoro #
G8185103
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
10,12-Heptadecadiynoic Acid
Shelf Life
24 mo
Molecular Weight
262.39
Chemical Container Material
Clear Glass
CAS Number
28393-06-8
Chemical Container Type
Bottle
Chemical Formula
C17H26O2

Description

10,12-Heptadecadiynoic Acid, CAS Number 28393-06-8, Molecular Weight 262.39, Chemical Formula C17H26O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mg, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.