Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 28523-86-6

  • Mfr # F0691-5G

  • Zoro # G8286691


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
200.06
Chemical Container Type
Bottle
Chemical Formula
C4H3F7O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0691-5G
Zoro #
G8286691
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Fluoromethyl 1,1,1,3,3,3-Hexafluoroisopropyl Ether
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
200.06
Chemical Container Type
Bottle
Chemical Formula
C4H3F7O
CAS Number
28523-86-6
Chemical Grade
Reagent

Description

Fluoromethyl 1,1,1,3,3,3-Hexafluoroisopropyl Ether, CAS Number 28523-86-6, Molecular Weight 200.06, Chemical Formula C4H3F7O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.