Zoro Homepage
This item is Discontinued.
Spectrum TCI 29901-85-7 H0427-25ML

TCI 29901-85-7 (Discontinued)

  • Mfr # H0427-25ML
  • Zoro # G8284969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0427-25ML
Zoro #
G8284969
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
3-Heptenoic Acid
Molecular Weight
128.17
Chemical Container Type
Bottle
Chemical Formula
C7H12O2
CAS Number
29901-85-7
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

3-Heptenoic Acid, CAS Number 29901-85-7, Molecular Weight 128.17, Chemical Formula C7H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.