Zoro Homepage

TCI 30698-64-7

  • Mfr # D2542-25G

  • Zoro # G8024620


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
464.42
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Size
25 g
CAS Number
30698-64-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2542-25G
Zoro #
G8024620
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Di-mu-Hydroxo-bis[(N,N,N',N'-Tetramethylethylenediamine)Copper(II)] Chloride
Molecular Weight
464.42
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
30698-64-7
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C12H34Cl2Cu2N4O2

Description

Di-mu-Hydroxo-bis[(N,N,N',N'-Tetramethylethylenediamine)Copper(II)] Chloride, CAS Number 30698-64-7, Molecular Weight 464.42, Chemical Formula C12H34Cl2Cu2N4O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.