Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 30698-64-7

  • Mfr # D2542-5G

  • Zoro # G7901247


product price: $86.49
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C12H34Cl2Cu2N4O2
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
30698-64-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2542-5G
Zoro #
G7901247
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Di-mu-Hydroxo-bis[(N,N,N',N'-Tetramethylethylenediamine)Copper(II)] Chloride
Chemical Formula
C12H34Cl2Cu2N4O2
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
30698-64-7
Molecular Weight
464.42
Chemical Container Type
Bottle

Description

Di-mu-Hydroxo-bis[(N,N,N',N'-Tetramethylethylenediamine)Copper(II)] Chloride, CAS Number 30698-64-7, Molecular Weight 464.42, Chemical Formula C12H34Cl2Cu2N4O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.