TCI 31430-15-6
Mfr # F0825-25G
Zoro # G8101219
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Shelf Life
24 mo
Chemical Formula
C16H12FN3O3
CAS Number
31430-15-6
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F0825-25G
Zoro #
G8101219
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Flubendazole
Shelf Life
24 mo
Chemical Formula
C16H12FN3O3
CAS Number
31430-15-6
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
313.29
Description
Flubendazole, CAS Number 31430-15-6, Molecular Weight 313.29, Chemical Formula C16H12FN3O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.