Zoro Homepage

TCI 31469-15-5

  • Mfr # D1789-25ML

  • Zoro # G8033413


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
174.32 F.W.
Chemical Grade
Reagent
Shipping Restrictions
Class 3, HS 2931.90.9010, PG III, UN1993
Shelf Life
24 mo
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1789-25ML
Zoro #
G8033413
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Dimethylketene Methyl Trimethylsilyl Acetal
Molecular Weight
174.32 F.W.
Chemical Grade
Reagent
Shipping Restrictions
Class 3, HS 2931.90.9010, PG III, UN1993
Shelf Life
24 mo
Chemical Formula
C8H18O2Si
CAS Number
31469-15-5
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Application
GC Analysis
Container Type
Bottle
Product Type
Dimethylketene Methyl Trimethylsilyl Acetal
Purity
95 %
Container Material
Clear Glass
Features
Moisture Sensitive
Form
Liquid
PubChem CID
552336
REMOVE - Previous PI Node
D
Volume
25 mL
MDL Number
MFCD00010232
Quantity
25

Description

Dimethylketene Methyl Trimethylsilyl Acetal, CAS Number 31469-15-5, Molecular Weight 174.32 F.W., Chemical Formula C8H18O2Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2931.90.9010, PG III, UN1993

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.