Zoro Homepage

TCI 31469-15-5

  • Mfr # D1789-5ML

  • Zoro # G7934269


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
174.32 F.W.
Chemical Container Size
5 mL
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
31469-15-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1789-5ML
Zoro #
G7934269
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
Dimethylketene Methyl Trimethylsilyl Acetal
Molecular Weight
174.32 F.W.
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
31469-15-5
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
Class 3, HS 2931.90.9010, PG III, UN1993
Chemical Formula
C8H18O2Si
Container Type
Bottle
Application
GC Analysis
Product Type
Dimethylketene Methyl Trimethylsilyl Acetal
Purity
95 %
Container Material
Clear Glass
Form
Liquid
Features
Moisture Sensitive
REMOVE - Previous PI Node
D
MDL Number
MFCD00010232
Volume
5 mL
Quantity
5
PubChem CID
552336

Description

Dimethylketene Methyl Trimethylsilyl Acetal, CAS Number 31469-15-5, Molecular Weight 174.32 F.W., Chemical Formula C8H18O2Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2931.90.9010, PG III, UN1993

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.