Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 3238-40-2

  • Mfr # F0710-5G

  • Zoro # G8269961


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
CAS Number
3238-40-2
Molecular Weight
156.09
Chemical Container Size
5 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0710-5G
Zoro #
G8269961
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2,5-Furandicarboxylic Acid
Chemical Container Type
Bottle
CAS Number
3238-40-2
Molecular Weight
156.09
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C6H4O5

Description

2,5-Furandicarboxylic Acid, CAS Number 3238-40-2, Molecular Weight 156.09, Chemical Formula C6H4O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.