Zoro Homepage

TCI 33842-02-3

  • Mfr # D1597-25G

  • Zoro # G8080042


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Class 8, HS 2921.59.8090, PG III, UN3261
Chemical Container Size
25 g
Chemical Container Type
Bottle
Chemical Formula
C3H6Cl3N
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1597-25G
Zoro #
G8080042
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Dichloromethylenedimethyliminium Chloride
Shipping Restrictions
Class 8, HS 2921.59.8090, PG III, UN3261
Chemical Container Type
Bottle
Chemical Formula
C3H6Cl3N
Chemical Container Material
Clear Glass
Molecular Weight
162.44 F.W.
CAS Number
33842-02-3
Shelf Life
24 mo
Chemical Grade
Reagent
Container Type
Bottle
Product Type
Dichloromethylenedimethyliminium Chloride
Features
Heat Sensitive, Moisture Sensitive
Form
Powder
Purity
97 %
Container Material
Clear Glass
PubChem CID
2723945
Storage Temperature
0 to 10 Degrees C
Volume
25 g
REMOVE - Previous PI Node
D
MDL Number
MFCD00011870
Quantity
25

Description

Dichloromethylenedimethyliminium Chloride, CAS Number 33842-02-3, Molecular Weight 162.44 F.W., Chemical Formula C3H6Cl3N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2921.59.8090, PG III, UN3261

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.