TCI 33842-02-3
Mfr # D1597-5G
Zoro # G7902233
product price: $60.89
/eaKey Features
CAS Number
33842-02-3
Molecular Weight
162.44 F.W.
Chemical Container Size
5 g
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D1597-5G
Zoro #
G7902233
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Dichloromethylenedimethyliminium Chloride
CAS Number
33842-02-3
Molecular Weight
162.44 F.W.
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C3H6Cl3N
Chemical Grade
Reagent
Shipping Restrictions
Class 8, HS 2921.59.8090, PG III, UN3261
Chemical Container Material
Clear Glass
Container Type
Bottle
Product Type
Dichloromethylenedimethyliminium Chloride
Features
Heat Sensitive, Moisture Sensitive
Purity
97 %
Form
Powder
Container Material
Clear Glass
Quantity
5
PubChem CID
2723945
MDL Number
MFCD00011870
Storage Temperature
0 to 10 Degrees C
REMOVE - Previous PI Node
D
Volume
5 g
Description
Dichloromethylenedimethyliminium Chloride, CAS Number 33842-02-3, Molecular Weight 162.44 F.W., Chemical Formula C3H6Cl3N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2921.59.8090, PG III, UN3261
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.