Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 34403-52-6

  • Mfr # D1620-25G

  • Zoro # G8030677


product price: $887.99
/ea
Free Shipping & Returns

Key Features

CAS Number
34403-52-6
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
223.14 F.W.
Chemical Formula
C9H14N2¿2HCl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1620-25G
Zoro #
G8030677
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Dimethylaminobenzylamine Dihydrochloride
CAS Number
34403-52-6
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
223.14 F.W.
Chemical Formula
C9H14N2¿2HCl
Chemical Grade
Reagent
Chemical Container Type
Bottle
Container Type
Bottle
Product Type
4-Dimethylaminobenzylamine Dihydrochloride
Form
Powder
Features
Hygroscopic
Shipping Restrictions
HS n.o. 2921.59.8090
Purity
98 %
Container Material
Clear Glass
Quantity
25
REMOVE - Previous PI Node
D
Volume
25 g
MDL Number
MFCD00012862
PubChem CID
2734633

Description

4-Dimethylaminobenzylamine Dihydrochloride, CAS Number 34403-52-6, Molecular Weight 223.14 F.W., Chemical Formula C9H14N2�2HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2921.59.8090

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.