Zoro Homepage

TCI 34403-52-6

  • Mfr # D1620-5G

  • Zoro # G7902008


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
223.14 F.W.
CAS Number
34403-52-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1620-5G
Zoro #
G7902008
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
4-Dimethylaminobenzylamine Dihydrochloride
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
223.14 F.W.
CAS Number
34403-52-6
Shelf Life
24 mo
Chemical Formula
C9H14N2¿2HCl
Container Type
Bottle
Product Type
4-Dimethylaminobenzylamine Dihydrochloride
Form
Powder
Shipping Restrictions
HS n.o. 2921.59.8090
Features
Hygroscopic
Purity
98 %
Container Material
Clear Glass
PubChem CID
2734633
Volume
5 g
Quantity
5
MDL Number
MFCD00012862
REMOVE - Previous PI Node
D

Description

4-Dimethylaminobenzylamine Dihydrochloride, CAS Number 34403-52-6, Molecular Weight 223.14 F.W., Chemical Formula C9H14N2�2HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2921.59.8090

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.