Zoro Homepage

TCI 35661-40-6

  • Mfr # F0297-5G

  • Zoro # G6674133


product price: $34.19
/ea

Key Features

CAS Number
35661-40-6
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0297-5G
Zoro #
G6674133
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
N-[(9H-Fluoren-9-Ylmethoxy)Carbonyl]-L-Phenylalanine
CAS Number
35661-40-6
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C24H21NO4
Molecular Weight
387.44
Chemical Container Type
Bottle

Description

N-[(9H-Fluoren-9-Ylmethoxy)Carbonyl]-L-Phenylalanine, CAS Number 35661-40-6, Molecular Weight 387.44, Chemical Formula C24H21NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.