TCI 35661-60-0
Mfr # F0295-5G
Zoro # G7937297
product price: $41.99
/eaKey Features
Chemical Container Size
5 g
Chemical Formula
C21H23NO4
Chemical Container Material
Clear Glass
CAS Number
35661-60-0
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F0295-5G
Zoro #
G7937297
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
5 g
Details
Item
N-[(9H-Fluoren-9-Ylmethoxy)Carbonyl]-L-Leucine
Chemical Formula
C21H23NO4
Chemical Container Material
Clear Glass
CAS Number
35661-60-0
Chemical Grade
Reagent
Molecular Weight
353.42
Shelf Life
24 mo
Chemical Container Type
Bottle
Description
N-[(9H-Fluoren-9-Ylmethoxy)Carbonyl]-L-Leucine, CAS Number 35661-60-0, Molecular Weight 353.42, Chemical Formula C21H23NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.