Zoro Homepage
This item is Discontinued.
Spectrum TCI 3616-56-6 D1703-25ML

TCI 3616-56-6 (Discontinued)

  • Mfr # D1703-25ML
  • Zoro # G8091087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1703-25ML
Zoro #
G8091087
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
(Dimethylamino)Acetaldehyde Diethyl Acetal
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III
Chemical Formula
C8H19NO2
Shelf Life
24 mo
Molecular Weight
161.25
CAS Number
3616-56-6
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

(Dimethylamino)Acetaldehyde Diethyl Acetal, CAS Number 3616-56-6, Molecular Weight 161.25, Chemical Formula C8H19NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.