Zoro Homepage

TCI 36805-97-7

  • Mfr # D1303-25ML

  • Zoro # G7935431


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C11H25NO2
Chemical Grade
Reagent
CAS Number
36805-97-7
Chemical Container Type
Bottle
Molecular Weight
203.33 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1303-25ML
Zoro #
G7935431
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
N,N-Dimethylformamide Di-Tert-Butyl Acetal
Chemical Formula
C11H25NO2
Chemical Grade
Reagent
CAS Number
36805-97-7
Chemical Container Type
Bottle
Molecular Weight
203.33 F.W.
Shipping Restrictions
Class 3, HS 2922.19.9690, PG III, UN1993
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Container Type
Vial
Product Type
N,N-Dimethylformamide Di-Tert-Butyl Acetal
Form
Liquid
Features
Moisture Sensitive
Container Material
Clear Glass
Purity
98 %
Volume
25 mL
PubChem CID
547712
MDL Number
MFCD00015002
REMOVE - Previous PI Node
D
Quantity
25

Description

N,N-Dimethylformamide Di-Tert-Butyl Acetal, CAS Number 36805-97-7, Molecular Weight 203.33 F.W., Chemical Formula C11H25NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2922.19.9690, PG III, UN1993

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.