Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G0298-100MG
Zoro #
G8165707
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 mg
Details
Item
Galactinol
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
3687-64-7
Chemical Formula
C12H22O11¿2H2O
Chemical Container Material
Clear Glass
Molecular Weight
342.3
Description
Galactinol, CAS Number 3687-64-7, Molecular Weight 342.3, Chemical Formula C12H22O11�2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.