Zoro Homepage
This item is Discontinued.
Spectrum TCI 376-68-1 H0745-25G

TCI 376-68-1 (Discontinued)

  • Mfr # H0745-25G
  • Zoro # G8131851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0745-25G
Zoro #
G8131851
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,2,3,3,4,4-Hexafluoropentanedioic Anhydride
Chemical Container Material
Clear Glass
CAS Number
376-68-1
Chemical Container Type
Bottle
Molecular Weight
222.04
Chemical Formula
C5F6O3
Chemical Grade
Reagent
Shelf Life
24 mo

Description

2,2,3,3,4,4-Hexafluoropentanedioic Anhydride, CAS Number 376-68-1, Molecular Weight 222.04, Chemical Formula C5F6O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.