Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 3945-69-5

  • Mfr # D2919-25G

  • Zoro # G7942398


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Formula
C10H17ClN4O3
Molecular Weight
276.72
CAS Number
3945-69-5
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2919-25G
Zoro #
G7942398
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
4-(4,6-Dimethoxy-1,3,5-Triazin-2-Yl)-4-Methylmorpholinium Chloride
Chemical Grade
Reagent
Chemical Formula
C10H17ClN4O3
Molecular Weight
276.72
CAS Number
3945-69-5
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg III
Chemical Container Type
Bottle

Description

4-(4,6-Dimethoxy-1,3,5-Triazin-2-Yl)-4-Methylmorpholinium Chloride, CAS Number 3945-69-5, Molecular Weight 276.72, Chemical Formula C10H17ClN4O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.