Zoro Homepage

TCI 3945-69-5

  • Mfr # D2919-5G

  • Zoro # G8048238


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
3945-69-5
Chemical Formula
C10H17ClN4O3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2919-5G
Zoro #
G8048238
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
4-(4,6-Dimethoxy-1,3,5-Triazin-2-Yl)-4-Methylmorpholinium Chloride
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
3945-69-5
Chemical Formula
C10H17ClN4O3
Molecular Weight
276.72
Chemical Grade
Reagent
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg III

Description

4-(4,6-Dimethoxy-1,3,5-Triazin-2-Yl)-4-Methylmorpholinium Chloride, CAS Number 3945-69-5, Molecular Weight 276.72, Chemical Formula C10H17ClN4O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.