Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 40278-59-9

  • Mfr # D2286-25G

  • Zoro # G8012702


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
25 g
CAS Number
40278-59-9
Molecular Weight
368.47
Chemical Formula
C23H28O4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2286-25G
Zoro #
G8012702
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
6,6'-Dihydroxy-4,4,4',4',7,7'-Hexamethyl-2,2'-Spirobichroman
Chemical Container Material
Clear Glass
CAS Number
40278-59-9
Molecular Weight
368.47
Chemical Formula
C23H28O4
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo

Description

6,6'-Dihydroxy-4,4,4',4',7,7'-Hexamethyl-2,2'-Spirobichroman, CAS Number 40278-59-9, Molecular Weight 368.47, Chemical Formula C23H28O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.