Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 40480-10-2

  • Mfr # H0782-25ML

  • Zoro # G8101849


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 mL
Molecular Weight
288.9
CAS Number
40480-10-2
Shelf Life
24 mo
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Heptadecanoyl Chloride), 8, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0782-25ML
Zoro #
G8101849
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Heptadecanoyl Chloride
Molecular Weight
288.9
CAS Number
40480-10-2
Shelf Life
24 mo
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Heptadecanoyl Chloride), 8, PG II
Chemical Formula
C17H33ClO
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

Heptadecanoyl Chloride, CAS Number 40480-10-2, Molecular Weight 288.9, Chemical Formula C17H33ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Heptadecanoyl Chloride), 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.