Zoro Homepage
This item is Discontinued.
Spectrum TCI 4191-73-5 H0494-500G

TCI 4191-73-5 (Discontinued)

  • Mfr # H0494-500G
  • Zoro # G8248943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0494-500G
Zoro #
G8248943
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Isopropyl 4-Hydroxybenzoate
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
4191-73-5
Chemical Formula
C10H12O3
Chemical Container Type
Bottle
Molecular Weight
180.2

Description

Isopropyl 4-Hydroxybenzoate, CAS Number 4191-73-5, Molecular Weight 180.2, Chemical Formula C10H12O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.