Zoro Homepage

TCI 4246-51-9

  • Mfr # D1571-500ML

  • Zoro # G8062700


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
220.31 F.W.
Chemical Formula
C10H24N2O3
Shelf Life
24 mo
CAS Number
4246-51-9
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1571-500ML
Zoro #
G8062700
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Diethylene Glycol Bis(3-Aminopropyl) Ether
Molecular Weight
220.31 F.W.
Chemical Formula
C10H24N2O3
Shelf Life
24 mo
CAS Number
4246-51-9
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 8, HS 2922.19.9690, PG III, UN2735
Chemical Grade
Reagent
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
Diethylene Glycol Bis(3-Aminopropyl) Ether
Purity
98 %
Container Material
Clear Glass
Form
Liquid
REMOVE - Previous PI Node
D
Volume
500 mL
PubChem CID
20239
Quantity
500
MDL Number
MFCD00059850

Description

Diethylene Glycol Bis(3-Aminopropyl) Ether, CAS Number 4246-51-9, Molecular Weight 220.31 F.W., Chemical Formula C10H24N2O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2922.19.9690, PG III, UN2735

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.