Zoro Homepage

TCI 4247-02-3

  • Mfr # H0493-500G

  • Zoro # G8116713


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
194.23
Chemical Formula
C11H14O3
Shelf Life
24 mo
CAS Number
4247-02-3
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0493-500G
Zoro #
G8116713
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Isobutyl 4-Hydroxybenzoate
Molecular Weight
194.23
Chemical Formula
C11H14O3
Shelf Life
24 mo
CAS Number
4247-02-3
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

Isobutyl 4-Hydroxybenzoate, CAS Number 4247-02-3, Molecular Weight 194.23, Chemical Formula C11H14O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.