Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 45103-58-0

  • Mfr # D1531-25ML

  • Zoro # G7962217


product price: $39.89
/ea

Key Features

Chemical Grade
Reagent
Molecular Weight
188.22 F.W.
Chemical Container Material
Clear Glass
Chemical Container Size
25 mL
Chemical Formula
C9H16O4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1531-25ML
Zoro #
G7962217
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Diethylene Glycol Monomethyl Ether Methacrylate
Chemical Grade
Reagent
Molecular Weight
188.22 F.W.
Chemical Container Material
Clear Glass
Chemical Formula
C9H16O4
Shelf Life
24 mo
CAS Number
45103-58-0
Chemical Container Type
Bottle
Application
GC Analysis
Container Type
Bottle
Product Type
Diethylene Glycol Monomethyl Ether Methacrylate
Purity
97 %
Features
Heat Sensitive
Container Material
Clear Glass
Form
Liquid
Shipping Restrictions
HS n.o. 2916.14.2050
PubChem CID
170752
Quantity
25
MDL Number
MFCD00059330
Volume
25 mL
Storage Temperature
0 to 10 Degrees C
REMOVE - Previous PI Node
D

Description

Diethylene Glycol Monomethyl Ether Methacrylate, CAS Number 45103-58-0, Molecular Weight 188.22 F.W., Chemical Formula C9H16O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2916.14.2050

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.