Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 45103-58-0

  • Mfr # D1531-500ML

  • Zoro # G8062588


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
188.22 F.W.
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Size
500 mL
Chemical Formula
C9H16O4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1531-500ML
Zoro #
G8062588
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Diethylene Glycol Monomethyl Ether Methacrylate
Molecular Weight
188.22 F.W.
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C9H16O4
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
45103-58-0
Application
GC Analysis
Container Type
Bottle
Product Type
Diethylene Glycol Monomethyl Ether Methacrylate
Purity
97 %
Features
Heat Sensitive
Container Material
Clear Glass
Form
Liquid
Shipping Restrictions
HS n.o. 2916.14.2050
Volume
500 mL
PubChem CID
170752
REMOVE - Previous PI Node
D
Storage Temperature
0 to 10 Degrees C
Quantity
500
MDL Number
MFCD00059330

Description

Diethylene Glycol Monomethyl Ether Methacrylate, CAS Number 45103-58-0, Molecular Weight 188.22 F.W., Chemical Formula C9H16O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2916.14.2050

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.