Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum TCI 467-55-0 H0003-100MG

TCI 467-55-0 (Discontinued)

  • Mfr # H0003-100MG
  • Zoro # G8160630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0003-100MG
Zoro #
G8160630
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Hecogenin
Chemical Container Material
Clear Glass
CAS Number
467-55-0
Molecular Weight
430.63
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C27H42O4

Description

Hecogenin, CAS Number 467-55-0, Molecular Weight 430.63, Chemical Formula C27H42O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mg, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.