TCI 5006-66-6
Mfr # H0633-250G
Zoro # G8242022
product price: $2,319.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C6H5NO3
Chemical Container Size
250 g
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0633-250G
Zoro #
G8242022
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
250 g
Details
Item
6-Hydroxynicotinic Acid
Chemical Formula
C6H5NO3
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
139.11
CAS Number
5006-66-6
Description
6-Hydroxynicotinic Acid, CAS Number 5006-66-6, Molecular Weight 139.11, Chemical Formula C6H5NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 250 g, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.