Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 505-86-2

  • Mfr # H0083-25ML

  • Zoro # G8132299


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
CAS Number
505-86-2
Molecular Weight
301.56
Chemical Container Type
Bottle
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0083-25ML
Zoro #
G8132299
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Hexadecyltrimethylammonium Hydroxide
Chemical Container Material
Clear Glass
CAS Number
505-86-2
Molecular Weight
301.56
Chemical Container Type
Bottle
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II
Chemical Formula
C19H43NO
Shelf Life
24 mo

Description

Hexadecyltrimethylammonium Hydroxide, CAS Number 505-86-2, Molecular Weight 301.56, Chemical Formula C19H43NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.