TCI 505-86-2
Mfr # H0083-500ML
Zoro # G8235250
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C19H43NO
CAS Number
505-86-2
Shelf Life
24 mo
Chemical Container Size
500 mL
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H0083-500ML
Zoro #
G8235250
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
Hexadecyltrimethylammonium Hydroxide
Chemical Formula
C19H43NO
CAS Number
505-86-2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
301.56
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II
Description
Hexadecyltrimethylammonium Hydroxide, CAS Number 505-86-2, Molecular Weight 301.56, Chemical Formula C19H43NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.