TCI 506-52-5
Mfr # H0342-100MG
Zoro # G8293402
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Formula
C26H54O
Chemical Container Size
100 mg
Chemical Container Material
Clear Glass
CAS Number
506-52-5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0342-100MG
Zoro #
G8293402
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 mg
Details
Item
1-Hexacosanol
Chemical Container Type
Bottle
Chemical Formula
C26H54O
Chemical Container Material
Clear Glass
CAS Number
506-52-5
Molecular Weight
382.72
Shelf Life
24 mo
Description
1-Hexacosanol, CAS Number 506-52-5, Molecular Weight 382.72, Chemical Formula C26H54O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mg, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.