Zoro Homepage

TCI 506-52-5

  • Mfr # H0342-1G

  • Zoro # G8191239


product price: $921.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
382.72
Chemical Formula
C26H54O
Chemical Container Type
Bottle
CAS Number
506-52-5
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0342-1G
Zoro #
G8191239
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
1-Hexacosanol
Molecular Weight
382.72
Chemical Formula
C26H54O
Chemical Container Type
Bottle
CAS Number
506-52-5
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

1-Hexacosanol, CAS Number 506-52-5, Molecular Weight 382.72, Chemical Formula C26H54O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.