Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 51325-91-8

  • Mfr # D2849-500MG

  • Zoro # G7938143


product price: $136.99
/ea
Free Shipping & Returns

Key Features

CAS Number
51325-91-8
Chemical Container Type
Bottle
Shipping Restrictions
UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG III
Chemical Container Size
500 mg
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2849-500MG
Zoro #
G7938143
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mg

Details

Item
4-(Dicyanomethylene)-2-Methyl-6-(4-Dimethylaminostyryl)-4H-Pyran
CAS Number
51325-91-8
Chemical Container Type
Bottle
Shipping Restrictions
UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG III
Chemical Container Material
Clear Glass
Molecular Weight
303.37
Chemical Formula
C19H17N3O
Shelf Life
24 mo
Chemical Grade
Reagent

Description

4-(Dicyanomethylene)-2-Methyl-6-(4-Dimethylaminostyryl)-4H-Pyran, CAS Number 51325-91-8, Molecular Weight 303.37, Chemical Formula C19H17N3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.