Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 53188-07-1

  • Mfr # H0726-5G

  • Zoro # G8141590


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
53188-07-1
Molecular Weight
250.29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0726-5G
Zoro #
G8141590
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
6-Hydroxy-2,5,7,8-Tetramethylchroman-2-Carboxylic Acid
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
53188-07-1
Molecular Weight
250.29
Chemical Formula
C14H18O4
Chemical Container Material
Clear Glass

Description

6-Hydroxy-2,5,7,8-Tetramethylchroman-2-Carboxylic Acid, CAS Number 53188-07-1, Molecular Weight 250.29, Chemical Formula C14H18O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.