Zoro Homepage

TCI 5341-61-7

  • Mfr # H0170-25G

  • Zoro # G8141469


product price: $46.89
/ea

Key Features

CAS Number
5341-61-7
Chemical Formula
H4N2¿2HCl
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0170-25G
Zoro #
G8141469
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Hydrazine Dihydrochloride
CAS Number
5341-61-7
Chemical Formula
H4N2¿2HCl
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
104.98
Shipping Restrictions
UN2923, Corrosive Solid, Toxic, n.o.s. (Hydrazine Dihydrochloride), 8 (6.1), PG III

Description

Hydrazine Dihydrochloride, CAS Number 5341-61-7, Molecular Weight 104.98, Chemical Formula H4N2�2HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions UN2923, Corrosive Solid, Toxic, n.o.s. (Hydrazine Dihydrochloride), 8 (6.1), PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.